Sentry Plus Trouser, 16, Black, 100% Polyester

  • Mfr # HS2483 16R36U

  • Zoro # G5435272


product price:  $71.49
/ea

Key Features

Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Garment Style
Pants
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS2483 16R36U
Zoro #
G5435272
UPC #
763086324797
Country of Origin
Mexico

Dimensions

Size
16

Details

Item
Sentry Plus Trouser
Color
Black
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Garment Style
Pants
Pockets
4
Binding
Snugtex

Description

Sentry Plus Trouser, Women's, Material 100 Percent Polyester, Color Black, Size 16, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 7 Oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.