Zoro Homepage

Sentry Plus Trouser, S, Black, 100% Polyester

  • Mfr # HS2102 28R37U

  • Zoro # G5434371


product price: $71.49
/ea

Key Features

Color
Black
Material
100% Polyester
Size
S
Inseam
37 in
Fabric Weight
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2102 28R37U
Zoro #
G5434371
UPC #
763088244383
Country of Origin
Mexico

Dimensions

Size
S
Fits Waist Size
28 in

Details

Item
Sentry Plus Trouser
Color
Black
Material
100% Polyester
Inseam
37 in
Fabric Weight
7 oz
Garment Style
Pants
Binding
Cool - Flex
Pockets
4
Closure Type
Cool - Flex

Description

Sentry Plus Trouser, Material 100 Percent Polyester, Color Black, Size 28, Fits Waist Size 28 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.