Sentry Trouser, Spruce Green, Size 42 (Discontinued)
- Mfr # HS214642R37U
- Zoro # G5434861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS214642R37U
Zoro #
G5434861
UPC #
763303020273
Country of Origin
Mexico
Dimensions
Size
42 in
Fits Waist Size
42 in
Details
Item
Sentry Plus Trouser
Color
Spruce Green
Material
100% Polyester
Inseam
37 in
Fabric Weight
7 oz.
Pockets
4
Garment Style
Pants
Type
Stock Number
Description
Sentry Plus Trouser, Material 100 Percent Polyester, Color Spruce Green, Size 42, Fits Waist Size 42 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.