Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U Bib Overall, 100% Cotton Duck, Earth Green, L Long

  • Mfr # NP3190 LN L

  • Zoro # G1335680


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Earth Green
Material
100% Cotton Duck
Insulated
Yes
Gender
Unisex
Lining Material
100% Quilted Nylon with Polyester Batting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3190 LN L
Zoro #
G1335680
UPC #
883248134979
Country of Origin
Mexico

Dimensions

Size
L Long

Details

Item
U Bib Overall
Color
Earth Green
Material
100% Cotton Duck
Insulated
Yes
Gender
Unisex
Lining Material
100% Quilted Nylon with Polyester Batting

Description

U Bib Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.