Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Dress Shirt, 74% Polyester/25% Worsted Wool/1% Lycra(R), Button Front, 2 Pocket(s), M

  • Mfr # HS1447 RG M

  • Zoro # G5449473


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1447 RG M
Zoro #
G5449473
UPC #
036394945900
Country of Origin
Mexico

Dimensions

Size
M
Sleeve Length
33 in
Length
27 in
Fits Chest Size
44 in

Details

Item
Dress Shirt
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Center-Front Placket with Break-Resistant Melamine Buttons and Metal Button; Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closures; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Lycra Stretch for Increased Fit and Comfort; A poly-Blend Fabric, Silicone Permanent Creases and a Sateen-Lined Yoke; Classic, Professional Styling and Looks Great
Gender
Women's
Closure Type
Button
Style
New Generatin Stretch Shirt
Type
Women's

Description

New Generation Stretch Dress Shirt, Size M, Fits Chest Size 44 In., Dark Navy, Fabric Weight 5 Oz., 74 Percent Polyester / 25 Percent Cotton / 1 Percent Lycra, Pockets 2, Women's, Sleeve Length 33 In., Length 27 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.