Women's F 4 Pkt Fire Pant Navy, 24, Navy, 65% Polyester/35% Cotton Twill
Mfr # HS2363 24R28
Zoro # G1422060
product price:Â $42.99
/eaKey Features
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Women's
Inseam
28"
Fabric Weight
8 oz.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS2363 24R28
Zoro #
G1422060
UPC #
763303833705
Country of Origin
Mexico
Dimensions
Size
24
Details
Item
F 4 Pkt Fire Pant Navy
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Women's
Inseam
28"
Fabric Weight
8 oz.
Number of Outside Pockets
4
Closure Type
Zipper/Hook and Eye
Garment Style
Pants
Includes Hammer Loop
No
Description
F 4 Pkt Fire Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.