Women's F 9-Pkt Emt Pant Dark Navy, 4, Dark Navy, 65% Polyester/35% Cotton

  • Mfr # HS2420 04R32

  • Zoro # G1424486


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
32"
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2420 04R32
Zoro #
G1424486
UPC #
763086430412
Country of Origin
Mexico

Dimensions

Size
4

Details

Item
F 9-Pkt Emt Pant Dark Navy
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
32"
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Number of Outside Pockets
9
Closure Type
Zipper/Hook and Eye
Garment Style
Pants
Includes Hammer Loop
No

Description

F 9-Pkt Emt Pant Dark Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.