Women's F, Heritage Trouser Pink Tan, 6, Pink Tan, 55% Polyester/45% Worsted Wool

  • Mfr # HS2410 06R28

  • Zoro # G1424160


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Color
Pink Tan
Material
55% Polyester/45% Worsted Wool
Gender
Women's
Inseam
28"
Fabric Weight
10 oz./sq.yd., 16.7 oz./Linear yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS2410 06R28
Zoro #
G1424160
UPC #
763086339166
Country of Origin
Mexico

Dimensions

Size
6

Details

Item
F, Heritage Trouser Pink Tan
Color
Pink Tan
Material
55% Polyester/45% Worsted Wool
Gender
Women's
Inseam
28"
Fabric Weight
10 oz./sq.yd., 16.7 oz./Linear yd.
Closure Type
Zipper/Hook and Eye
Garment Style
Pants
Includes Hammer Loop
No

Description

F, Heritage Trouser Pink Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.