Shop HORACE SMALL
See all product information
Create Account
Women's F Sentry Plus Trouser Pink Tan, 10, Pink Tan, 100% Polyester
- Mfr # HS2475 10R28
- Zoro # G1425719
product price:Â
$
71.49
/ea
Key Features
Color
Pink Tan
Material
100% Polyester
Gender
Women's
Inseam
28"
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS2475 10R28
- Zoro #
- G1425719
- UPC #
- 763086667054
- Country of Origin
- Mexico
- Item
- F Sentry Plus Trouser Pink Tan
- Color
- Pink Tan
- Material
- 100% Polyester
- Gender
- Women's
- Inseam
- 28"
- Fabric Weight
- 7.0 oz./sq.yd., 11 oz./Linear yd.
- Closure Type
- Zipper/Hook and Eye
- Garment Style
- Pants
- Includes Hammer Loop
- No
Dimensions
- Size
- 10
Description
F Sentry Plus Trouser Pink Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.