Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's F Sentry Plus Trouser Pink Tan, 6, Pink Tan, 100% Polyester

  • Mfr # HS2475 06R30

  • Zoro # G1425667


product price: $71.49
/ea

Key Features

Color
Pink Tan
Material
100% Polyester
Gender
Women's
Inseam
30"
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2475 06R30
Zoro #
G1425667
UPC #
763086666354
Country of Origin
Mexico

Dimensions

Size
6

Details

Item
F Sentry Plus Trouser Pink Tan
Color
Pink Tan
Material
100% Polyester
Gender
Women's
Inseam
30"
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Closure Type
Zipper/Hook and Eye
Garment Style
Pants
Includes Hammer Loop
No

Description

F Sentry Plus Trouser Pink Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.