Zoro Homepage

Women's New Dimension Cargo Pants, 4, Blue, 65% Polyester/35% Cotton

  • Mfr # HS2444 04R36U

  • Zoro # G5426477


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
36 in
Fabric Weight
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2444 04R36U
Zoro #
G5426477
UPC #
763086302450
Country of Origin
Mexico

Dimensions

Size
4

Details

Item
New Dimension Cargo Pants
Color
Blue
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
36 in
Fabric Weight
8 oz
Garment Style
Pants
Pockets
6
Binding
Snugtex
Includes
Unlined
Number of Outside Pockets
6
Lining Material
Unlined

Description

New Dimension Cargo Trouser, Women's, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Size 4, Inseam 36U, Binding Snugtex, Pockets 6, Fabric Weight 8 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.