Zoro Homepage

Women's New Dimension Pants, 22, Dark Navy, 65% Polyester/35% Cotton

  • Mfr # HS2434 22R36U

  • Zoro # G5436304


product price: $68.99
/ea

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
36 in
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2434 22R36U
Zoro #
G5436304
UPC #
763086365332
Country of Origin
Mexico

Dimensions

Size
22

Details

Item
New Dimension Pants
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
36 in
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Includes
Unlined
Garment Style
Pants
Binding
Snugtex
Pockets
4
Number of Outside Pockets
4
Closure Type
Zipper/Hook and Eye
Lining Material
Unlined

Description

New Dimension Trouser, Women's, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Size 22, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 8 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.