Zoro Homepage

Women's New Generation Stretch Cargo Pants, 20, Navy, 74% Polyester/25% Wool/1% Lycra(R)

  • Mfr # HS2433 20R36U

  • Zoro # G5427055


product price: $155.49
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
74% Polyester/25% Wool/1% Lycra(R)
Gender
Women's
Inseam
36 in
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2433 20R36U
Zoro #
G5427055
UPC #
763086159955
Country of Origin
Mexico

Dimensions

Size
20
Fits Waist Size
40 in

Details

Item
New Generation Stretch Cargo Pants
Color
Navy
Material
74% Polyester/25% Wool/1% Lycra(R)
Gender
Women's
Inseam
36 in
Fabric Weight
7.5 oz
Garment Style
Pants
Includes
Unlined
Binding
Snugtex
Pockets
6
Number of Outside Pockets
6
Lining Material
Unlined

Description

New Generation Stretch Cargo Trouser, Women's, Size 20, Dark Navy, Material 74 Percent Polyester / 25 Percent Wool/ 1 Percent Lycra, Inseam 36U, Fabric Weight 7.5 Oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.