Shop HORACE SMALL
See all product information
Create Account
Women's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Blue, 2XL
- Mfr # HS1185 RG XXL
- Zoro # G5429925
product price:Â
$
78.49
/ea
Key Features
Size
2XL
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS1185 RG XXL
- Zoro #
- G5429925
- UPC #
- 763303026206
- Country of Origin
- Mexico
- Item
- Police Shirt
- Color
- Blue
- Material
- 100% Polyester
- Fabric Weight
- 4.5 oz
- Pockets
- 2
- Features
- Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
- Gender
- Women's
- Closure Type
- Button, Zipper
- Type
- Long Sleeve
- Style
- Sentry Shirt
- Fabric
- Polyester
- Binding
- Button, Zipper
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Front Closure
- Button, Zipper
- Shell Material
- 100% Polyester
- Wire Color
- Blue
Dimensions
- Size
- 2XL
- Sleeve Length
- Long Sleeve
- Length
- 28 in
- Garment Size
- Regular
- Fits Chest Size
- Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Women's Sentry Plus Shirt, Size 2XL, French Blue Heather, Material 100 Percent Polyester, Fabric Weight 4.5 Oz., Pockets 2, Type Long Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.