Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Blue, S

  • Mfr # HS1185 RG S

  • Zoro # G5429907


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Size
S
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1185 RG S
Zoro #
G5429907
UPC #
763303026145
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
Long Sleeve
Length
27 in
Garment Size
Regular

Details

Item
Police Shirt
Color
Blue
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Women's
Closure Type
Button, Zipper
Style
Sentry Shirt
Type
Long Sleeve
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Sentry Plus Shirt, Women's, Material 65 Percent Polyester/35 Percent Cotton, Color French Blue Heather, Size S, Fits Chest Size 42 In., Sleeve Length 31 In., Length 27 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.