Women's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Brown, M
Mfr # HS1284 SS M
Zoro # G5430092
product price: $72.99
/eaKey Features
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1284 SS M
Zoro #
G5430092
UPC #
883248331088
Country of Origin
Mexico
Dimensions
Size
M
Sleeve Length
Short Sleeve
Length
27 in
Fits Chest Size
44"
Garment Size
Regular
Details
Item
Police Shirt
Color
Brown
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Women's
Closure Type
Button, Zipper
Style
Sentry Shirt
Type
Short Sleeve
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Sentry Plus Shirt, Women's Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton, Color Brown, Size M, Fits Chest Size 44 In., Length 27 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.