Women's Short Sleeve New Generation Stretch Dress Shirt, 74% Polyester/25% Worsted Wool/1% Lycra(R)
Mfr # HS1448 SS L
Zoro # G5449516
product price:Â $106.49
/ea
Free Shipping & Returns
Key Features
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS1448 SS L
Zoro #
G5449516
UPC #
036394945993
Country of Origin
Mexico
Dimensions
Size
L
Sleeve Length
Short Sleeve
Length
28 in
Fits Chest Size
48 in
Details
Item
Short Sleeve New Generation Stretch Dress Shirt
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Gender
Women's
Closure Type
Button
Style
Short Sleeve Stretch Dress Shirt
Type
Women's, Short Sleeve
Description
New Generation Stretch Dress Shirt, Size L, Fits Chest Size 48 In., Dark Navy, Fabric Weight 5 Oz., 74 Percent Polyester / 25 Percent Cotton / 1 Percent Lycra, Pockets 2, Women's, Short Sleeve, Length 28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.