Women's Short Sleeve New Generation Stretch Dress Shirt, 74% Polyester/25% Worsted Wool/1% Lycra(R)
Mfr # HS1448 SS XL
Zoro # G5449543
product price:Â $106.49
/ea
Free Shipping & Returns
Key Features
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS1448 SS XL
Zoro #
G5449543
UPC #
036394946020
Country of Origin
Mexico
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
52 in
Length
28 in
Details
Item
Short Sleeve New Generation Stretch Dress Shirt
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Gender
Women's
Closure Type
Button
Type
Women's, Short Sleeve
Style
Short Sleeve Stretch Dress Shirt
Description
New Generation Stretch Dress Shirt, Size XL, Fits Chest Size 52 In., Dark Navy, Fabric Weight 5 Oz., 74 Percent Polyester / 25 Percent Cotton / 1 Percent Lycra, Pockets 2, Women's, Short Sleeve, Length 28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.