Women's Tactical Shirt, 35% Cotton, 65% Polyester, Button Front, 2 Pocket(s), Dark Navy, L
Mfr # HS1266 SS L
Zoro # G5430573
product price: $63.49
/eaKey Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1266 SS L
Zoro #
G5430573
UPC #
883248330029
Country of Origin
Mexico
Dimensions
Size
L
Sleeve Length
Short Sleeve
Length
28 in
Fits Chest Size
48"
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Dark Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure
Gender
Women's
Closure Type
Button
Type
Short Sleeve
Style
New Dimension Stretch Dress Shirt
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
New Dimension Stretch Dress Shirt, Women's, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Size L, Fits Chest Size 48 In., Length 28 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.