Zoro Homepage

Women's Virginia Sheriff Trouser, 6, Pink Tan/Brown Stripe, 100% Polyester

  • Mfr # HS2278 06R30

  • Zoro # G1036029


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Color
Pink Tan/Brown Stripe
Material
100% Polyester
Gender
Women's
Features
Keystone Belt Loops, Sewn Into the Waistband; Wickable Soil Release Finish; Straight Front Pockets with Triangle Bartacks and Reinforced Pocket Bags; Double-Welt, Topstitched Hip Pockets with Triangle Bartacks and Button-Tab Left-Pocket Closure; Function Fit with Comfort Cool-Flex Waistband; Front and Back Double-Crotch Lining; 1 14" Brown In-the-Seam Stripe; Elastique Weave
Style
Virginia Sheriff Trouser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2278 06R30
Zoro #
G1036029
UPC #
635062160050
Country of Origin
Mexico

Dimensions

Size
6

Details

Item
Virginia Sheriff Trouser
Color
Pink Tan/Brown Stripe
Material
100% Polyester
Gender
Women's
Inseam
30
Features
Keystone Belt Loops, Sewn Into the Waistband; Wickable Soil Release Finish; Straight Front Pockets with Triangle Bartacks and Reinforced Pocket Bags; Double-Welt, Topstitched Hip Pockets with Triangle Bartacks and Button-Tab Left-Pocket Closure; Function Fit with Comfort Cool-Flex Waistband; Front and Back Double-Crotch Lining; 1 14" Brown In-the-Seam Stripe; Elastique Weave
Style
Virginia Sheriff Trouser

Description

W920Brs Wmns 100P Pnk Tan/Brown Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.