. 300 Pair Foam Ear Plug Dispenser, Clear, Plastic, 5133, 11-3/4"L
- Mfr # 5133
- Zoro # G102664688
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Length
12.75 in
Width
8.5 in
Height
13.75 in
Weight
3.75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5133
- Zoro #
- G102664688
- UPC #
- 635143051338
- Country of Origin
- China
- Item
- Ear Plug Dispenser
- Weight
- 3.75 lbs
Dimensions
- Length
- 12.75 in
- Width
- 8.5 in
- Height
- 13.75 in
Description
HORIZON MFG. 300 PAIR FOAM EAR PLUG DISPENSER, CLEAR, PLASTIC, 5133, 11-3/4"L 300-PAIR FOAM EAR PLUG DISPENSER WITH LID, CLEAR PLASTIC, TABLE OR WALL MOUNT FOR EASY ACCESS, DIMENSIONS: 11.75"H X 11.75"W X 7.5"D .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.