Boat Seat Fold Down HB Camo Breakup Country
Mfr # 1005-AU
Zoro # G916474374
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Color
Breakup Country
Depth
20 in
Width
17 in
Height
22 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005-AU
Zoro #
G916474374
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Width
17 in
Height
22 in
Sitting Depth
13.5 in
Details
Color
Breakup Country
Material
Plastic Vinyl
Item
Boat Seat
Description
Horizon Manufacturing Boat Seat Fold Down High Back Camo Breakup Country
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.