Zoro Homepage

Boat Seat Fold Down HB Camo Shadow Grass Blades

  • Mfr # 1005-AT

  • Zoro # G016474403


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Color
Shadow Grass Blades
Height
22 in
Width
17 in
Sitting Depth
13.5 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005-AT
Zoro #
G016474403
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
17 in
Sitting Depth
13.5 in
Depth
20 in

Details

Color
Shadow Grass Blades
Item
Boat Seat
Material
Plastic Vinyl

Description

Horizon Manufacturing Boat Seat Fold Down High Back Camo Shadow Grass Blades
  • Injection Molded, high impact plastic frames.
  • Fitted with stainless steel t-nuts.
  • High density foam padding.
  • 28 oz UV treated marine grade vinyl.
  • Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
  • Aluminum no pinch hinge.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.