Shop HORIZON MFG
See all product information
Create Account
Boat Seat Fold Down LB Camo Breakup Country
- Mfr # 1006-AU
- Zoro # G516474392
product price:Â
$
79.29
/ea
Key Features
Color
Breakup Country
Material
Plastic Vinyl
Width
16 in
Height
18.5 in
Sitting Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1006-AU
- Zoro #
- G516474392
- UPC #
- -
- Country of Origin
- China
- Color
- Breakup Country
- Material
- Plastic Vinyl
- Item
- Boat Seat
Dimensions
- Width
- 16 in
- Height
- 18.5 in
- Sitting Depth
- 13 in
- Depth
- 19.25 in
Description
Horizon Manufacturing Boat Seat Fold Down Low Back Camo Breakup Country
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.