Boat Seat Fold Down Low Back Camo Shadow Grass Blades
Mfr # 1006-AT
Zoro # G316474349
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Color
Shadow Grass Blades
Height
18.5 in
Depth
19.25 in
Width
16 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006-AT
Zoro #
G316474349
UPC #
-
Country of Origin
China
Dimensions
Height
18.5 in
Depth
19.25 in
Width
16 in
Sitting Depth
13 in
Details
Color
Shadow Grass Blades
Item
Boat Seat
Material
Plastic Vinyl
Description
Horizon Manufacturing Boat Seat Fold Down Low Back Camo Shadow Grass Blades
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.