Boat Seat, High Back, Economy, Fold Down, Gray/Charcoal
- Mfr # 1013-ABC
- Zoro # G716474222
product price:Â
$
89.79
/ea
Key Features
Color
Gray/Charcoal
Height
21.25 in
Width
16.25 in
Material
Plastic Vinyl
Depth
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1013-ABC
- Zoro #
- G716474222
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 21.25 in
- Width
- 16.25 in
- Depth
- 18.5 in
- Sitting Depth
- 14 in
Details
- Color
- Gray/Charcoal
- Item
- Boat Seat
- Material
- Plastic Vinyl
Description
Horizon Manufacturing Boat Seat, High Back, Economy, Fold Down, Gray/Charcoal
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.