Boat Seat, High Back, Economy, Fold Down, Gray/Navy
Mfr # 1013-ABD
Zoro # G116474105
product price: $99.79
/ea
Free Shipping & Returns
Key Features
Color
Gray/Navy
Depth
18.5 in
Height
21.25 in
Width
16.25 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013-ABD
Zoro #
G116474105
UPC #
-
Country of Origin
China
Dimensions
Depth
18.5 in
Height
21.25 in
Width
16.25 in
Sitting Depth
14 in
Details
Color
Gray/Navy
Item
Boat Seat
Material
Plastic Vinyl
Description
Horizon Manufacturing Boat Seat, High Back, Economy, Fold Down, Gray/Navy
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.