Zoro Homepage

Boat Seat, High Back, Economy, Fold Down, Gray/Red

  • Mfr # 1013-ABE

  • Zoro # G716474123


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Material
Plastic Vinyl
Height
21.25 in
Width
16.25 in
Depth
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013-ABE
Zoro #
G716474123
UPC #
-
Country of Origin
China

Dimensions

Height
21.25 in
Width
16.25 in
Depth
18.5 in
Sitting Depth
14 in

Details

Color
Gray/Red
Material
Plastic Vinyl
Item
Boat Seat

Description

Horizon Manufacturing Boat Seat, High Back, Economy, Fold Down, Gray/Red


  • Injection Molded, high impact plastic frames.
  • Fitted with stainless steel t-nuts.
  • High density foam padding.
  • 28 oz UV treated marine grade vinyl.
  • Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
  • Aluminum no pinch hinge.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.