Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boat Seat High Back Fold Down Gray/Charcoal

  • Mfr # 1004-ABC

  • Zoro # G716474109


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Charcoal
Material
Plastic Vinyl
Width
17 in
Height
22.5 in
Sitting Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004-ABC
Zoro #
G716474109
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
22.5 in
Sitting Depth
16 in
Depth
19.75 in

Details

Color
Gray/Charcoal
Material
Plastic Vinyl
Item
Boat Seat

Description

Horizon Manufacturing Boat Seat High Back Fold Down Gray/Charcoal


  • Injection Molded, high impact plastic frames.
  • Fitted with stainless steel t-nuts.
  • High density foam padding.
  • 28 oz UV treated marine grade vinyl.
  • Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
  • Aluminum no pinch hinge.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.