Boat Seat High Back Fold Down Sand/Brown
Mfr # 1002-AHJ
Zoro # G816474214
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Color
Sand/Brown
Depth
21 in
Sitting Depth
14 in
Height
21.5 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002-AHJ
Zoro #
G816474214
UPC #
-
Country of Origin
China
Dimensions
Depth
21 in
Sitting Depth
14 in
Height
21.5 in
Width
17 in
Details
Color
Sand/Brown
Item
Boat Seat
Material
Plastic Vinyl
Description
Horizon Manufacturing Boat Seat High Back Fold Down Sand/Brown
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.