Zoro Homepage

Boat Seat Low Back Fold Down Gray

  • Mfr # 1001-AB

  • Zoro # G716474383


product price: $66.19
/ea

Key Features

Color
Gray
Material
Plastic Vinyl
Sitting Depth
14 in
Depth
18.5 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-AB
Zoro #
G716474383
UPC #
-
Country of Origin
China

Dimensions

Sitting Depth
14 in
Depth
18.5 in
Width
16 in
Height
19 in

Details

Color
Gray
Material
Plastic Vinyl
Item
Boat Seat

Description

Horizon Manufacturing Boat Seat Low Back Fold Down Gray


  • Injection Molded, high impact plastic frames.
  • Fitted with stainless steel t-nuts.
  • High density foam padding.
  • 28 oz UV treated marine grade vinyl.
  • Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
  • Heavy Duty Aluminum Hinges.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.