Shop HORIZON MFG
See all product information
Create Account
Boat Seat Low Back Fold Down Green
- Mfr # 1003-AD
- Zoro # G716474130
product price:Â
$
58.75
/ea
Key Features
Color
Navy
Depth
16.25 in
Height
18 in
Material
Plastic Vinyl
Sitting Depth
13.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1003-AD
- Zoro #
- G716474130
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 16.25 in
- Height
- 18 in
- Sitting Depth
- 13.75 in
- Width
- 16 in
Details
- Color
- Navy
- Material
- Plastic Vinyl
- Item
- Boat Seat
Description
Horizon Manufacturing Boat Seat Low Back Fold Down Navy
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Heavy Duty Aluminum Hinges.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.