Shop HORIZON MFG
See all product information
Create Account
Boat Seat, Mid Back, Fold Down, Tracker Style Khaki/Rock Salt
- Mfr # 1011-AMNO
- Zoro # G016474274
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Color
Khaki/Café/Rock Salt
Height
19 in
Width
17.25 in
Material
Plastic Vinyl
Depth
19.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1011-AMNO
- Zoro #
- G016474274
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 19 in
- Width
- 17.25 in
- Depth
- 19.25 in
- Sitting Depth
- 14.25 in
Details
- Color
- Khaki/Café/Rock Salt
- Item
- Boat Seat
- Material
- Plastic Vinyl
Description
Horizon Manufacturing Boat Seat, Mid Back, Fold Down, Tracker Style Khaki/Caf/Rock Salt
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.