Casting Butt Seat Gray
- Mfr # 1022-AB
- Zoro # G316474318
product price:Â
$
29.89
/ea
Key Features
Color
Gray
Width
15 in
Height
3'
Material
Plastic Vinyl
Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1022-AB
- Zoro #
- G316474318
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Height
- 3'
- Depth
- 11 in
- Sitting Depth
- 8.625 in
Details
- Color
- Gray
- Item
- Boat Seat
- Material
- Plastic Vinyl
Description
Horizon Manufacturing Casting Butt Seat Gray
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.