Casting Butt Seat Navy
Mfr # 1022-AD
Zoro # G716474406
product price: $29.89
/eaKey Features
Color
Navy
Height
3'
Width
15 in
Depth
11 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1022-AD
Zoro #
G716474406
UPC #
-
Country of Origin
China
Dimensions
Height
3'
Width
15 in
Depth
11 in
Sitting Depth
8.625 in
Details
Color
Navy
Item
Boat Seat
Material
Plastic Vinyl
Description
Horizon Manufacturing Casting Butt Seat Navy
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.