Zoro Homepage

Doosan, Daewoo Forklift Seat Fold down style

  • Mfr # H17080

  • Zoro # G516483622


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
19.75 in
Overall Width
22.5 in
Material
Plastic Vinyl, Metal
Depth
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17080
Zoro #
G516483622
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19.75 in
Overall Width
22.5 in
Depth
18.5 in

Details

Color
Black
Material
Plastic Vinyl, Metal
Item
Industrail Seating

Description

Forklift Seat Fold down style Doosan, Daewoo


  • Hip Restraints
  • Adjustable Back Angle
  • Adjustable Lumbar
  • Heavy Duty Black Vinyl
  • Poured In Place Construction
  • Metal Pan Seat & Back
  • Vinyl Pouch
  • Seat Belt Mountings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.