Shop HORIZON MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Elite Series 55 Pontoon Bench Seat Cushion with 2 Bases Gray/Navy/Blue
- Mfr # 3212-2x3009-ABDK
- Zoro # G916474299
product price:Â
$
756.99
/ea
Key Features
Color
Gray/Navy/Blue
Depth
24 in
Material
Plastic Vinyl
Height
29.75 in
Sitting Depth
17.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3212-2x3009-ABDK
- Zoro #
- G916474299
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 24 in
- Height
- 29.75 in
- Sitting Depth
- 17.25 in
- Width
- 55 in
Details
- Color
- Gray/Navy/Blue
- Item
- Pontoon Furniture
- Material
- Plastic Vinyl
Description
Horizon Manufacturing Elite Series 55 Pontoon Bench Seat Cushion with 2 Bases Gray/Navy/Blue
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.