Zoro Homepage

Elite Series Radius Corner Cushion with Base White/Red/Charcoal

  • Mfr # 3207-3011-AAEC

  • Zoro # G516474255


product price: $542.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
White/Red/Charcoal
Depth
32.75 in
Material
Plastic Vinyl
Sitting Depth
23.25 in
Width
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3207-3011-AAEC
Zoro #
G516474255
UPC #
-
Country of Origin
China

Dimensions

Depth
32.75 in
Sitting Depth
23.25 in
Width
25.25 in
Height
29.75 in

Details

Color
White/Red/Charcoal
Material
Plastic Vinyl
Item
Pontoon Furniture

Description

Horizon Manufacturing Elite Series Radius Corner Cushion with Base White/Red/Charcoal


  • Injection Molded, high impact plastic frames.
  • Roto Molded Plastic Bases
  • Scuff Resistant.
  • Removeable seat cusions for storage.
  • High compression foam padding.
  • Stainless Steel Cup Holders.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.