Zoro Homepage

Forklift, Implement, tractor Suspension Universal S3126 5-1/2, -3/4, 7-3/4 Tall

  • Mfr # H S3126

  • Zoro # G816483605


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Depth
18.67 in
Overall Width
14.5 in
Color
Black
Material
Plastic Vinyl, Metal
Overall Height
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H S3126
Zoro #
G816483605
UPC #
-
Country of Origin
China

Dimensions

Depth
18.67 in
Overall Width
14.5 in
Overall Height
7.9 in

Details

Item
Industrail Seating
Color
Black
Material
Plastic Vinyl, Metal

Description

  • Weight Capacity: 50kg-130kg
  • Maximum Stroke: 90mm
  • Adjusting Stroke:60mm.
  • 3 gears for adjusting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.