Zoro Homepage

Forklift Seat Hyster Yale

  • Mfr # H 4550

  • Zoro # G016483603


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Depth
22.75 in
Material
Plastic Vinyl, Metal
Overall Height
20.25 in
Color
Black
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 4550
Zoro #
G016483603
UPC #
-
Country of Origin
China

Dimensions

Depth
22.75 in
Overall Height
20.25 in
Overall Width
19 in

Details

Item
Industrail Seating
Material
Plastic Vinyl, Metal
Color
Black

Description

  • Hip Restraints
  • Retractable Belt
  • Heavy Duty Black Vinyl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.