Zoro Homepage

Forklift Seat Nissan, Komatsu

  • Mfr # H 7450

  • Zoro # G516483608


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic Vinyl, Metal
Depth
22 in
Color
Black
Overall Height
20.5 in
Overall Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 7450
Zoro #
G516483608
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Overall Height
20.5 in
Overall Width
23.5 in

Details

Material
Plastic Vinyl, Metal
Color
Black
Item
Industrail Seating

Description

  • Hip Restraints
  • Folds Back
  • Heavy Duty Black Vinyl
  • Poured In Place Construction
  • 14 Gauge Steel Tube Frame w/ black powder coat
  • Self Draining Seat
  • Seat Belt Mountings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.