Forklift Seat Nissan Style Fold Down Universal Seat fits Komatsu and Cat with Switch
Mfr # H 10770-ELE
Zoro # G216483618
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22.64 in
Overall Height
22.84 in
Color
Black
Depth
19.41 in
Material
Plastic Vinyl, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H 10770-ELE
Zoro #
G216483618
UPC #
-
Country of Origin
China
Dimensions
Overall Width
22.64 in
Overall Height
22.84 in
Depth
19.41 in
Details
Color
Black
Material
Plastic Vinyl, Metal
Item
Industrail Seating
Description
Horizon Manufacturing Forklift Seat Nissan Style Fold Down Universal Seat fits Komatsu and Cat with Switch
- Hip Restraints
- Adjustable Back Angle
- Folding back rest with operator pouch
- Contoured molded foam for optimum body support
- 11" & 13-3/8" lateral mounting
- 20" wide bottom seat cushion
- 20" wide bottom seat cushion
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.