Zoro Homepage

Forklift Seat replacement Daewoo and Doosan

  • Mfr # H 2400

  • Zoro # G916483604


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.64 in
Material
Plastic Vinyl, Metal
Depth
23.62 in
Color
Black
Overall Width
24.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 2400
Zoro #
G916483604
UPC #
-
Country of Origin
China

Dimensions

Overall Height
22.64 in
Depth
23.62 in
Overall Width
24.41 in

Details

Material
Plastic Vinyl, Metal
Color
Black
Item
Industrail Seating

Description

  • Backrest folding forward
  • Fore & Aft Adjustment: 150mm
  • Vacuum Formed Heavy Duty Black PVC
  • Black Powder Coat Finish
  • Adjustable Back Angle
  • Metal Pan W/ Seat Mounting Holes
  • Retractable Seat belt
  • Hip Restraint

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.