Forklift Seat Universal, Clark
Mfr # H 997198
Zoro # G116483626
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
18.25 in
Depth
21 in
Overall Height
18 in
Material
Plastic Vinyl, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 997198
Zoro #
G116483626
UPC #
-
Country of Origin
China
Dimensions
Overall Width
18.25 in
Depth
21 in
Overall Height
18 in
Details
Item
Industrail Seating
Color
Black
Material
Plastic Vinyl, Metal
Description
- Heavy Duty Black Vinyl
- Seat Belt Mountings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.