Forklift Seat Universal fits Hyster, Clark, Yale, Toyota, Misubishi

  • Mfr # H 6820

  • Zoro # G016483627


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18.75 in
Overall Height
17.5 in
Color
Black
Material
Plastic Vinyl, Metal
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 6820
Zoro #
G016483627
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18.75 in
Overall Height
17.5 in
Depth
21 in

Details

Color
Black
Material
Plastic Vinyl, Metal
Item
Industrail Seating

Description

Horizon Manufacturing Forklift Seat Universal fits Hyster, Clark, Yale, Toyota, Misubishi


  • Heavy Duty Black Vinyl
  • Black Powder Coat Finish
  • Contoured Seat & Back
  • Full Depth Foam Construction
  • Plastic Inner Liner
  • Plastic Inner Liner
  • 16 Gauge Steel Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.