Zoro Homepage

Forklift Seat Universal Folding with Adjusters

  • Mfr # H 700

  • Zoro # G716483606


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Material
Plastic Vinyl, Metal
Color
Black
Overall Height
16.75 in
Overall Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 700
Zoro #
G716483606
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Overall Height
16.75 in
Overall Width
18.25 in

Details

Material
Plastic Vinyl, Metal
Color
Black
Item
Industrail Seating

Description

Universal Forklift Seat with Adjusters


  • Folding Back
  • Heavy Duty Black Vinyl
  • Poured In Place Construction
  • Black Powder Coat Finish
  • Plastic back cover
  • Self Draining Seat
  • Seat Belt Mountings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.