H12680 Forklift Seat Mitsubishi, Caterpillar, Yale, Hyster, Clark, Cat, Sweeper

  • Mfr # H 12680

  • Zoro # G416483616


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic Vinyl, Metal
Overall Height
19.5 in
Color
Black
Overall Width
18 in
Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H 12680
Zoro #
G416483616
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19.5 in
Overall Width
18 in
Depth
22.5 in

Details

Material
Plastic Vinyl, Metal
Color
Black
Item
Industrail Seating

Description

Seat Assembly pan style with adjusters, two piece molded cushion

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.