Premium Series 37 Pontoon Bench Seat Cushion Set with Base Gray/Navy/Blue

  • Mfr # 3001-3010-ABDK

  • Zoro # G116474099


product price:  $407.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Navy/Blue
Width
37 in
Depth
24 in
Height
29.75 in
Sitting Depth
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001-3010-ABDK
Zoro #
G116474099
UPC #
-
Country of Origin
China

Dimensions

Width
37 in
Depth
24 in
Height
29.75 in
Sitting Depth
17.25 in

Details

Color
Gray/Navy/Blue
Item
Pontoon Furniture
Material
Plastic Vinyl

Description

Horizon Manufacturing Premium Series 37 Pontoon Bench Seat Cushion Set with Base Gray/Navy/Blue


  • Injection Molded, high impact plastic frames.
  • Roto Molded Plastic Bases
  • Scuff Resistant.
  • Removeable seat cusions for storage.
  • High compression foam padding.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.