Premium Series 55 Pontoon Bench Seat Cushion Set ONLY Gray/Navy/Blue
- Mfr # 3012-ABDK
- Zoro # G116474228
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Color
Gray/Navy/Blue
Depth
24 in
Width
55 in
Sitting Depth
17.25 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3012-ABDK
- Zoro #
- G116474228
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 24 in
- Width
- 55 in
- Sitting Depth
- 17.25 in
- Height
- 18 in
Details
- Color
- Gray/Navy/Blue
- Item
- Pontoon Furniture
- Material
- Plastic Vinyl
Description
Horizon Manufacturing Premium Series 55 Pontoon Bench Seat Cushion Set ONLY Gray/Navy/Blue
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.