
Premium Series 55 Pontoon Bench Seat Cushion with 2 Bases White/Navy/Blue
Mfr # 3012-2X3009-AADK
Zoro # G216474357
product price:Â $727.99
/eaKey Features
Color
White/Navy/Blue
Sitting Depth
17.25 in
Depth
24 in
Width
55 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3012-2X3009-AADK
Zoro #
G216474357
UPC #
-
Country of Origin
China
Dimensions
Sitting Depth
17.25 in
Depth
24 in
Width
55 in
Height
29.75 in
Details
Color
White/Navy/Blue
Item
Pontoon Furniture
Material
Plastic Vinyl
Description
Horizon Manufacturing Premium Series 55 Pontoon Bench Seat Cushion with 2 Bases White/Navy/Blue
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.